Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SK-B

SK-B

SK-B IDLER BUSHING ; UNIVERSAL 3/4" BORE 3-3/4" OD 3-5/16" BC

3/4" Bore; SK Bushing Series; QD Bushing Style; 2-13/16" Outside Diameter; 1-15/16" Length; 3-3/4" Flange Outside Diameter; Ball Bearing

Part #

SK-B

BDI #

21436896

PRICE
$ 154.83 / each

QTY

Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
1.36
UNSPSC
31171600
Bushing Series
SK
Bushing Style
QD
Bearing Type
Ball Bearing
Inch - Metric
Inch
Other Features
With Fastener
Category - BDI
Idler Bushings
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer Item Number
SK-B
Weight / LBS
3
Long Description
3/4" Bore; SK Bushing Series; QD Bushing Style; 2-13/16" Outside Diameter; 1-15/16" Length; 3-3/4" Flange Outside Diameter; Ball Bearing
Outside Diameter
2.813 Inch | 71.45 Millimeter
Flange Outside Diameter
3.75 Inch | 95.25 Millimeter
Length
1.938 Inch | 49.225 Millimeter
Bore
0.75 Inch | 19.05 Millimeter