Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LB75

LB75

LB75 L-BRACKET BASE ; 34 FRAME PSL KIT BLACK

L-Mounting Bracket; For Reducer Part Number PSSH | PSL

Part #

LB75

BDI #

20179147

PRICE
$ 186.49 / each

QTY

Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
3.17
UNSPSC
31162500
EAN
0781568302477
Part Type
L-Mounting Bracket
Reducer Part Number
PSSH | PSL
Inch - Metric
Inch
Category - BDI
Reducer Accessories
Product Group - BDI
M02284
Noun
Bracket
Keyword String
L-Mounting
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
LB75
Weight / LBS
6.98865
Long Description
L-Mounting Bracket; For Reducer Part Number PSSH | PSL