Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M4H26T25C

M4H26T25C

M4H26T25C C-FACE REDUCER ; 25.57:1 RATIO 250TC HOLLOW BORE

Speed Reducer; Right Angle; 26:1 Ratio; 250TC; C-Face Quill Input Type; Shaft Output Type; Shaft Mounted; Helical-Bevel; MTA Series

Part #

M4H26T25C

BDI #

299499

PRICE
$ 10,466.32 / each
$ 11,390.00 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
155.582
UNSPSC
26111538
EAN
0782476506438
Tradename
TORQUE-ARM II
Reducer Type
Right Angle
Nominal Ratio
26:1
Mounting Frame
250TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
28.3HP
Nominal Max Output RPM
68
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
68
Gearing
Helical-Bevel
Manufacturer's Series
MTA
Mounting Position
Floor
Base Included
No
Input Rating value plus um
28.3HP
Output Torque
23946In-Lbs
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Bevel
Manufacturer URL
https://dodgeindustrial.com
Long Description
Speed Reducer; Right Angle; 26:1 Ratio; 250TC; C-Face Quill Input Type; Shaft Output Type; Shaft Mounted; Helical-Bevel; MTA Series
Overall Height
16.89 Inch | 429.006 Millimeter
Base to Center of Output Shaft
8.44 Inch | 214.376 Millimeter
Overall Width
9 Inch | 228.6 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Length
31.5 Inch | 800.1 Millimeter