Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ML075SS 1/4

ML095SS 1/2

ML095SS 1/2 JAW CLPG HUB ; ML SERIES STOCK

Jaw Coupling Hub; 1/2" Bore; 2-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 2.125" Outside Diameter; 1" Length Thru Bore; ML095 Size or Series; Set Screw; Stainless Steel; 3600 Maximum Speed; Buna-N 189 | Hytrel 567In-Lbs Torque

Part #

ML095SS 1/2

BDI #

609368

PRICE
$ 116.60 / each
$ 226.12 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.38
UNSPSC
31163012
EAN
0697950492827
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
No
Coupling Size or Series
ML095
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Stainless Steel
Maximum Speed RPM
3600
Torque
Buna-N 189 | Hytrel 567In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.84
Long Description
Jaw Coupling Hub; 1/2" Bore; 2-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 2.125" Outside Diameter; 1" Length Thru Bore; ML095 Size or Series; Set Screw; Stainless Steel; 3600 Maximum Speed; Buna-N 189 | Hytrel 567In-Lbs Torque
Bore
0.5 Inch | 12.7 Millimeter
Hub Diameter
2.125 Inch | 53.975 Millimeter
Outside Diameter
2.125 Inch | 53.975 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter