Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RAPTOR E40 ELEMENT

RAPTOR E40 ELEMENT ; NATURAL RUBBER

Elastomeric Coupling Type; 9-1/2" Outside Diameter; Element; Rubber; 2.68" Between Shaft Ends; E40 Coupling Size; 5000RPM Maximum Speed; 5504In-Lbs Torque

Part #

015850

BDI #

20492741

PRICE
$ 509.24 / each

QTY

INVENTORY:
32
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31163005
EAN
0782477278099
Coupling Type
Elastomeric Coupling
Component
Element
Material
Rubber
Coupling Size or Series
E40
Maximum Speed RPM
5000
Torque
5504In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
015850
Weight / LBS
7.1
Long Description
Elastomeric Coupling Type; 9-1/2" Outside Diameter; Element; Rubber; 2.68" Between Shaft Ends; E40 Coupling Size; 5000RPM Maximum Speed; 5504In-Lbs Torque
Distance Between Shaft Ends
2.68 Inch | 68.072 Millimeter
Outside Diameter
9.5 Inch | 241.3 Millimeter
Width
4.88 Inch | 123.952 Millimeter