Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
RS20B-1 BS GT4 515 links/pc RLEE 16,351m

RS20B-1 BS GT4 515 links/pc RLEE 16,351m

RS20B-1 BS GT4 515 links/pc RLEE 16,351m

TSUBAKI RS20B-1 BS GT4 515 links/pc RLEE 16,351m

Chain; 20B; 31.75MM Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.558MM Roller Width; 4.394MM Plate Thickness; 26.01MM Plate Height; 10.185MM Pin Diameter; Curved

Part #

RS20B-1 BS GT4 515 links/pc RLEE 16,351m

BDI #

23219817

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
3.85
UNSPSC
31151603
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
Product Detail
Roller Chain
Product Specification
20B; 31.75MM Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.558MM Roller Width; 4.394MM Plate Thickness; 26.01MM Plate Height; 10.185MM Pin Diameter; Curved
Long Description
Chain; 20B; 31.75MM Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.558MM Roller Width; 4.394MM Plate Thickness; 26.01MM Plate Height; 10.185MM Pin Diameter; Curved