Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

115SMTP15

115SMTP15

115SMTP15 SHAFT MOUNT REDUCER ; BROW SMTP

Speed Reducer; TORQTAPER PLUS; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 116.7 Output RPM; Direct Mounted; Helical

Part #

PC0003

BDI #

358827

PRICE
$ 5,299.00 / each

QTY

INVENTORY:
3
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
34.05
UNSPSC
26111538
EAN
0662288910190
Tradename
TORQTAPER PLUS
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
116.7
Gearing
Helical
Manufacturer's Series
SMTP
Maximum Overhung load value And um
2910Lbs
Base Included
No
Input Rating value plus um
1HP
Output Bushing Part Number
115TBP
Housing Material And Finish
Cast Iron
Output Torque value plus um
540.19In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PC0003
Weight / LBS
75
Long Description
Speed Reducer; TORQTAPER PLUS; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 116.7 Output RPM; Direct Mounted; Helical
Overall Height
14.08 Inch | 357.632 Millimeter
Overall Width
11 Inch | 279.4 Millimeter
Output Bore
1.938 Inch | 49.225 Millimeter
Input Shaft Diameter
1.12 Inch | 28.448 Millimeter
Output Bore Range
15/16 To 1-15/16 Inch | 23.813 To 49.213 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Center Distance
4.36 Inch | 110.744 Millimeter
Overall Length
11.7 Inch | 297.18 Millimeter
Input Shaft Length
4.24 Inch | 107.696 Millimeter
Nominal Center Distance
4.36 Inch | 110.744 Millimeter