Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

17A15L14

17A15L14

17A15L14 TIGEAR-2 REDUCER ; SOLID SIZES 13-20

Speed Reducer; Right Angle; 15:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 17 Series; 5/8" Input Shaft Diameter

Part #

17A15L14

BDI #

263653

PRICE
$ 1,266.24 / each
$ 1,338.00 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
20.88
UNSPSC
26111537
EAN
0782475776696
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
143TC/145TC
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
117
Gearing
Worm
Manufacturer's Series
17
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1190Lbs
Base Included
No
Input Rating value plus um
1.27HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
583In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
17A15L14 TIGEAR-2 REDUCER
Manufacturer Internal Number
17A15L14
Weight / LBS
46
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 17 Series; 5/8" Input Shaft Diameter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Overall Width
7.56 Inch | 192.024 Millimeter
Output Shaft Length
1.74 Inch | 44.196 Millimeter
Input Shaft Length
1.15 Inch | 29.21 Millimeter
Overall Length
10.92 Inch | 277.368 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Base to Center of Output Shaft
1.99 Inch | 50.546 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Base to Center of Input Shaft
3.74 Inch | 94.996 Millimeter