Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C2 X 2

C2 X 2

C2 X 2 DRIVE SHAFT ; 6" LG 2" WD

Drive Shaft; For Reducer Part Number HSCXT215A; HYDROIL TORQUE ARM; CEMA; C2 X 2" Shaft

Part #

352091

BDI #

276105

PRICE
$ 429.71 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
6.051
EAN
0782475148769
Part Type
Drive Shaft
Reducer Part Number
HSCXT215A
Inch - Metric
Inch
Other Features
HYDROIL TORQUE ARM | CEMA | C2 X 2" Shaft
Category - BDI
Reducer Accessories
Product Group - BDI
M02284
Harmonized Tariff Code
8483.10.50.00
Noun
Shaft
Keyword String
Drive
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
13.34016
Long Description
Drive Shaft; For Reducer Part Number HSCXT215A; HYDROIL TORQUE ARM; CEMA; C2 X 2" Shaft