Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

F221SPH-4-B5-H2

F221SPH-4-B5-H2

F221SPH-4-B5-H2 WORM GEAR SPEED REDUCER ; NON RETURNABLE

Speed Reducer; Parallel Shaft; 4:1 Ratio; 56C Mounting Frame; C-Face Quill Input; Shaft Output; 1HP Rating; 431RPM Speed; Helical Gear; Single Reduction

Part #

60146

BDI #

21574061

PRICE
$ 3,070.24 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
19.096
UNSPSC
26111538
EAN
0781711601464
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Parallel
Manufacturer URL
https://www.bostongear.com
Product Detail
Speed Reducer
Product Specification
Parallel Shaft; 4:1 Ratio; 56C Mounting Frame; C-Face Quill Input; Shaft Output; 1HP Rating; 431RPM Speed; Helical Gear; Single Reduction
Long Description
Speed Reducer; Parallel Shaft; 4:1 Ratio; 56C Mounting Frame; C-Face Quill Input; Shaft Output; 1HP Rating; 431RPM Speed; Helical Gear; Single Reduction