Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3525 3-15/16

3525 1-15/16

3525 1.15/16 TAPER LOCK BUSHING

1-15/16" Bore; 5" Outside Diameter; 2-1/2" Length Thru Bore; 3525 Bushing Series; Keyway; Taper Lock Bushing Style

Part #

78585115

BDI #

1104596

PRICE
$ 176.45 / each
$ 199.27 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
5.9
UNSPSC
31171605
EAN
0072053550184
Bushing Series
3525
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
3525 1.15/16
Manufacturer Internal Number
7858-5115
Weight / LBS
13
Long Description
1-15/16" Bore; 5" Outside Diameter; 2-1/2" Length Thru Bore; 3525 Bushing Series; Keyway; Taper Lock Bushing Style
Outside Diameter
5 Inch | 127 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Bore
1.938 Inch | 49.225 Millimeter