Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R1  2 11/16

R1 2 11/16

R1 2 11/16 SPLIT TAPER BUSHING ; 2-11/16" BORE 4" OD 2.88" LTB

Shaft Bushing; 2-11/16" Bore; 4" Outside Diameter; 2.88" Length Thru Bore; R1 Bushing Series; Keyway; Split Taper Bushing Style

Part #

1070325

BDI #

326625

PRICE
$ 190.76 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.974
UNSPSC
31171605
EAN
0662289270637
Bushing Series
R1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
R1 2 11/16
Manufacturer Internal Number
1070325
Weight / LBS
6.55
Long Description
Shaft Bushing; 2-11/16" Bore; 4" Outside Diameter; 2.88" Length Thru Bore; R1 Bushing Series; Keyway; Split Taper Bushing Style
Outside Diameter
4 Inch | 101.6 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Length Thru Bore
2.88 Inch | 73.152 Millimeter