Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 3124

SNW 120X3.7/16

SNW 120X3.7/16 BRG ADAPTER SLEEVE ; 3-7/16" BORE 3.971" LTB

3-7/16" Bore; 3.971" Length Thru Bore; Complete Adapter with Sleeve; S-120 Sleeve; AN-20 Locknut; W-20 Lockwasher/Lockplate

Part #

SNW 120X3.7/16

BDI #

1266643

PRICE
$ 163.32 / each
$ 197.14 / each

QTY

INVENTORY:
11
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.65
UNSPSC
31171500
EAN
7316576672408
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-120
Locknut Part Number
AN-20
Lockwasher/Lockplate Part Number
W-20
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
3-7/16" Bore; 3.971" Length Thru Bore; Complete Adapter with Sleeve; S-120 Sleeve; AN-20 Locknut; W-20 Lockwasher/Lockplate
Length Thru Bore
3.971 Inch | 100.863 Millimeter
Bore
3.438 Inch | 87.325 Millimeter