Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-2311 X 2

SNW 32X5.7/16

SNW 32X5.7/16 BRG ADAPTER SLEEVE ; 5-7/16" BORE 4-37/64" LTB

5-7/16" Bore; 4-37/64" Length Thru Bore; Complete Adapter with Sleeve; S-32 Sleeve; AN-32 Locknut; W-32 Lockwasher/Lockplate

Part #

SNW 32X5.7/16

BDI #

1266700

PRICE
$ 714.33 / each
$ 862.29 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
7.92
UNSPSC
31171500
EAN
7316576673191
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-32
Locknut Part Number
AN-32
Lockwasher/Lockplate Part Number
W-32
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
5-7/16" Bore; 4-37/64" Length Thru Bore; Complete Adapter with Sleeve; S-32 Sleeve; AN-32 Locknut; W-32 Lockwasher/Lockplate
Bore
5.438 Inch | 138.125 Millimeter
Length Thru Bore
4.578 Inch | 116.281 Millimeter