Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW122X4

SNW122X4

SNW122X4 BEARING ADAPTER SLEEVE ; 4" DIA BORE 110.44MM LG STEEL

Bearing Adapter Sleeve; 4" Bore; 5.72MM Outside Diameter; 110.44MM Length; 4.35MM Width; Steel; Spherical

Part #

SNW122X4

BDI #

24666153

PRICE
$ 338.93 / each

QTY

CATEGORY
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
2.95
UNSPSC
31171561
EAN
0029176872891
Harmonized Tariff Code
8483.20.80.00
Noun
Sleeve
Keyword String
Adapter Bearing
Manufacturer URL
https://www.nsk.com
Product Detail
Bearing Adapter Sleeve
Product Specification
4" Bore; 5.72MM Outside Diameter; 110.44MM Length; 4.35MM Width; Steel; Spherical
Long Description
Bearing Adapter Sleeve; 4" Bore; 5.72MM Outside Diameter; 110.44MM Length; 4.35MM Width; Steel; Spherical