Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SS-HMQ824-30-H1-140-23

SS-HMQ824-30-H1-140-23

SS-HMQ824-30-H1-140-23 WORM GEAR REDUCER ; NON-RETURNABLE 30:1 SS QUILL I/P

Speed Reducer; Right Angle; 30:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; SS-HMQ Series; 7/8" Input Shaft Diameter

Part #

S243046323

BDI #

23661655

PRICE
$ 4,599.67 / each
$ 5,288.04 / each

QTY

INVENTORY:
2
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
25.401
UNSPSC
26111537
EAN
0690310099339
Tradename
GROVE GEAR
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
58.3
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
58.3
Gearing
Worm
Manufacturer's Series
SS-HMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
1.653HP
Housing Material And Finish
316 Stainless Steel
Output Torque
1423In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
S243046323
Weight / LBS
56
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; SS-HMQ Series; 7/8" Input Shaft Diameter
Output Bore
1.438 Inch | 36.525 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Base to Center of Input Shaft
4.875 Inch | 123.825 Millimeter
Center Distance
2.375 Inch | 60.325 Millimeter
Overall Height
8.125 Inch | 206.375 Millimeter
Nominal Center Distance
2.38 Inch | 60.452 Millimeter
Overall Length
8.32 Inch | 211.328 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter