Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

017044

017044

017044 SPACER EXTENSION KIT

Spacer Extension Kit; Rubber Material; Elastomeric Coupling Type; ES10 Coupling Size

Part #

017044

BDI #

20494165

PRICE
$ 246.26 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.771
UNSPSC
23153100
EAN
0781568823842
Noun
Extension Kit
Keyword String
Spacer Coupling
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1.7
Product Detail
Spacer Extension Kit
Product Specification
Rubber Material; Elastomeric Coupling Type; ES10 Coupling Size
Long Description
Spacer Extension Kit; Rubber Material; Elastomeric Coupling Type; ES10 Coupling Size