Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1080T31/35 SHAFT HUB 2.375 5/8X5/16 KW

1080T31/35 SHAFT HUB 2.375 5/8X5/16 KW

1080T31/35 SHAFT HUB 2.375 5/8X5/16 KW ; COUPLING HUB NR 0713125 NON RETURNABLE

Grid Coupling Hub; 2-3/8" Bore; 4.81" Hub Diameter; 7" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3-1/2" Length Thru Bore; 7" Overall Diameter; 1080T Size or Series; No Bushing; Steel; 3600 Max Speed; 18150In-Lbs Torque

Part #

10010944

BDI #

18105526

PRICE
$ 531.84 / each
$ 600.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.416
UNSPSC
31163012
EAN
0782934004070
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1080T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3600
Torque
18150In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1080T31/35 SHAFT HUB 2.3750 NON-STK 5/8 X 5/16 KW
Manufacturer Internal Number
0713125
Weight / LBS
16.35
Long Description
Grid Coupling Hub; 2-3/8" Bore; 4.81" Hub Diameter; 7" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3-1/2" Length Thru Bore; 7" Overall Diameter; 1080T Size or Series; No Bushing; Steel; 3600 Max Speed; 18150In-Lbs Torque
Flange Outside Diameter
7 Inch | 177.8 Millimeter
Overall Diameter
7 Inch | 177.8 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Hub Diameter
4.81 Inch | 122.174 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter