Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

300 HUB 1-5/8X3/8

300 HUB 1-5/8X3/8

M30012012 COUPLING HUB ; 1-5/8" BORE 2.9" HUB DIA

Jaw Coupling Hub; 1-5/8" Bore; 2.9" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.45" Outside Diameter; 1.3" Length Thru Bore; 300 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 701.4 | Urethane 1052.1 | Hytrel 2104.2In-Lbs Torque

Part #

M30012012

BDI #

601303

PRICE
$ 61.99 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
MAGNALOY COUPLING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.491
UNSPSC
31163012
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
300
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Magnesium Alloy
Maximum Speed RPM
1800
Torque
Neoprene 701.4 | Urethane 1052.1 | Hytrel 2104.2In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.magnaloy.com
Weight / LBS
1.083
Long Description
Jaw Coupling Hub; 1-5/8" Bore; 2.9" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.45" Outside Diameter; 1.3" Length Thru Bore; 300 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 701.4 | Urethane 1052.1 | Hytrel 2104.2In-Lbs Torque
Length Thru Bore
1.3 Inch | 33.02 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Hub Diameter
2.9 Inch | 73.66 Millimeter
Outside Diameter
3.45 Inch | 87.63 Millimeter