Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6018 2

4016 5/8

4016 5/8 CHAIN CPLG HUB ; 5/8" BORE 1-31/32" HUB DIA

5/8" Bore; 1-31/32" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 2.81" Outside Diameter; 1-1/4" Length Thru Bore; 9/32" Between Shaft Ends; 40 Chain; 16 Teeth; 1-1/4" Width; 4016; Keyway; Steel

Part #

4016 5/8

BDI #

620388

PRICE
$ 47.55 / each
$ 138.34 / each

QTY

INVENTORY:
28
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.408
UNSPSC
31163012
EAN
0697950046754
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Chain Number
40
Number of Teeth
16
Coupling Size or Series
4016
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
5000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Category - BDI
Couplings Chain Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer Item Number
4016 5/8
Manufacturer Internal Number
4016 5/8
Weight / LBS
0.84
Long Description
5/8" Bore; 1-31/32" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 2.81" Outside Diameter; 1-1/4" Length Thru Bore; 9/32" Between Shaft Ends; 40 Chain; 16 Teeth; 1-1/4" Width; 4016; Keyway; Steel
Width
1.125 Inch | 28.575 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Distance Between Shaft Ends
0.281 Inch | 7.137 Millimeter
Hub Diameter
1.969 Inch | 50.013 Millimeter
Bore Range
0 Inch | 0 Millimeter
Outside Diameter
2.81 Inch | 71.374 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter