Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5016

5016

5016 CHAIN CPLG HUB ; 2-1/2" HUB DIA HUB SHAFT

2-1/2" Hub Diameter; Chain Coupling; Hub; Shaft; Minimum Plain Bore; 5/8 To 1-11/16 Bore Range; 3.52" Outside Diameter; 1-7/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 16 Teeth; 1-7/16" Width; 5016; No Keyway; Steel

Part #

5016

BDI #

622171

PRICE
$ 57.66 / each
$ 167.74 / each

QTY

INVENTORY:
4
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.93
UNSPSC
31163012
EAN
0697950047430
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Chain Number
50
Number of Teeth
16
Coupling Size or Series
5016
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
4000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Hardened Teeth
Category - BDI
Couplings Chain Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer Item Number
5016
Manufacturer Internal Number
5016
Weight / LBS
2.08
Long Description
2-1/2" Hub Diameter; Chain Coupling; Hub; Shaft; Minimum Plain Bore; 5/8 To 1-11/16 Bore Range; 3.52" Outside Diameter; 1-7/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 16 Teeth; 1-7/16" Width; 5016; No Keyway; Steel
Bore
0 Inch | 0 Millimeter
Distance Between Shaft Ends
0.375 Inch | 9.525 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.52 Inch | 89.408 Millimeter
Length Thru Bore
1.438 Inch | 36.525 Millimeter
Bore Range
5 Inch | 15.875 Millimeter