Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5JN

5JN

5JN ELASTOMERIC COUPLING SLEEVE

2-15/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Neoprene; 3/4" Between Shaft Ends; 1-9/16" Width; 5 Size or Series; 7600 Max Speed; 240In-Lbs Torque

Part #

5JN

BDI #

997192

PRICE
$ 30.56 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
UNSPSC
31163005
EAN
0698672920339
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Neoprene
Coupling Size or Series
5
Maximum Speed RPM
7600
Torque
240In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 1 Piece Solid
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
5JN
Manufacturer Internal Number
5JN
Weight / LBS
0.2
Long Description
2-15/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Neoprene; 3/4" Between Shaft Ends; 1-9/16" Width; 5 Size or Series; 7600 Max Speed; 240In-Lbs Torque
Distance Between Shaft Ends
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.938 Inch | 74.625 Millimeter
Width
1.563 Inch | 39.7 Millimeter