Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6018

6018

6018 CHAIN CPLG HUB ; 3-1/2" HUB DIA HUB SHAFT

3-1/2" Hub Diameter; Chain Coupling; Hub; Shaft; Minimum Plain Bore; 1 To 2-7/16 Bore Range; 4.7" Outside Diameter; 1-7/8" Length Thru Bore; 7/16" Between Shaft Ends; 60 Chain; 18 Teeth; 1-7/8" Width; 6018; No Keyway; Steel

Part #

6018

BDI #

623687

PRICE
$ 91.33 / each
$ 265.65 / each

QTY

INVENTORY:
7
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.343
UNSPSC
31163012
EAN
0697950047454
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Chain Number
60
Number of Teeth
18
Coupling Size or Series
6018
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
3000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Hardened Teeth
Category - BDI
Couplings Chain Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer Item Number
6018
Manufacturer Internal Number
6018
Weight / LBS
5.16
Long Description
3-1/2" Hub Diameter; Chain Coupling; Hub; Shaft; Minimum Plain Bore; 1 To 2-7/16 Bore Range; 4.7" Outside Diameter; 1-7/8" Length Thru Bore; 7/16" Between Shaft Ends; 60 Chain; 18 Teeth; 1-7/8" Width; 6018; No Keyway; Steel
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
3.5 Inch | 88.9 Millimeter
Bore Range
1 Inch | 25.4 Millimeter
Distance Between Shaft Ends
0.438 Inch | 11.125 Millimeter
Outside Diameter
4.7 Inch | 119.38 Millimeter
Width
1.875 Inch | 47.625 Millimeter