Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4016 7/8

6022 2 7/8

6022 2 7/8 CHAIN CPLG HUB ; 2-7/8" BORE 4-1/2" HUB DIA

2-7/8" Bore; 4-1/2" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 5.67" Outside Diameter; 2-1/4" Length Thru Bore; 7/16" Between Shaft Ends; 60 Chain; 22 Teeth; 2-1/4" Width; 6022; Keyway; Steel

Part #

6022 2 7/8

BDI #

623734

PRICE
$ 179.95 / each
$ 523.43 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.205
UNSPSC
31163012
EAN
0697950047867
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Chain Number
60
Number of Teeth
22
Coupling Size or Series
6022
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
2500
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Category - BDI
Couplings Chain Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer Item Number
6022 2 7/8
Manufacturer Internal Number
6022 2 7/8
Weight / LBS
7.06
Long Description
2-7/8" Bore; 4-1/2" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 5.67" Outside Diameter; 2-1/4" Length Thru Bore; 7/16" Between Shaft Ends; 60 Chain; 22 Teeth; 2-1/4" Width; 6022; Keyway; Steel
Width
2.125 Inch | 53.975 Millimeter
Length Thru Bore
2.125 Inch | 53.975 Millimeter
Hub Diameter
4.5 Inch | 114.3 Millimeter
Outside Diameter
5.67 Inch | 144.018 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Distance Between Shaft Ends
0.438 Inch | 11.125 Millimeter
Bore Range
0 Inch | 0 Millimeter