Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

70 HTL HUB OMEGA 7300840

70 HTL HUB OMEGA 7300840

70 HTL HUB OMEGA 7300840 ; 7300840 NON RETURNABLE

Hub, Elastomeric Coupling; 9-1/4" Outside Diameter; 6-1/2" Hub Diameter; Shaft; Bushed; 3-1/2" Length Thru Bore; E70 Size or Series; 3535 Bushing Size; Keyway; Steel Material; 3600 Maximum Speed; 22125In-Lbs Torque

Part #

10287473

BDI #

18141369

PRICE
$ 1,041.90 / each
$ 1,146.00 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
10.16
UNSPSC
31163012
EAN
0698210008406
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Coupling Size or Series
E70
Bushing Size if bushed
3535
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
3600
Torque
22125In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300840
Weight / LBS
22.4
Long Description
Hub, Elastomeric Coupling; 9-1/4" Outside Diameter; 6-1/2" Hub Diameter; Shaft; Bushed; 3-1/2" Length Thru Bore; E70 Size or Series; 3535 Bushing Size; Keyway; Steel Material; 3600 Maximum Speed; 22125In-Lbs Torque
Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter
Hub Diameter
6.5 Inch | 165.1 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.25 Inch | 234.95 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter