Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10S 1 1/2

7S 1-5/8

7S158 ELASTOMERIC COUPLING HUB

Hub, Elastomeric Coupling; 1-5/8" Bore; 4-5/8" Outside Diameter; 2-13/16" Hub Diameter; Flanged; Finished Bore; 1-27/32" Length Thru Bore; 7S Size or Series; Keyway; Cast Iron Material; 5250 Maximum Speed; EPDM/Neoprene 725 | Hytrel 2875In-Lbs Torque

Part #

7S158

BDI #

991968

PRICE
$ 65.51 / each

QTY

INVENTORY:
3
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.404
UNSPSC
31163012
EAN
0698672640435
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
7S
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
5250
Torque
EPDM/Neoprene 725 | Hytrel 2875In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Long Description
Hub, Elastomeric Coupling; 1-5/8" Bore; 4-5/8" Outside Diameter; 2-13/16" Hub Diameter; Flanged; Finished Bore; 1-27/32" Length Thru Bore; 7S Size or Series; Keyway; Cast Iron Material; 5250 Maximum Speed; EPDM/Neoprene 725 | Hytrel 2875In-Lbs Torque
Outside Diameter
4.625 Inch | 117.475 Millimeter
Hub Diameter
2.813 Inch | 71.45 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Max Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.844 Inch | 46.838 Millimeter