Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

7SC35

7SC35

7SC35 CPLG SPACER FLANGE ; 4-5/8" OD ELASTOMERIC 2.81" HUB DIA

Flange, Elastomeric Coupling; 4-5/8" Outside Diameter; 2.81" Hub Diameter; Spacer Flange; 1.22" Length Thru Bore; 7SC Size or Series; No Bushing; Cast Iron Material; 5250 Maximum Speed; 725In-Lbs Torque

Part #

022004

BDI #

240353

PRICE
$ 86.20 / each

QTY

INVENTORY:
21
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.126
UNSPSC
31163012
EAN
0782475870875
Coupling Type
Elastomeric Coupling
Component
Flange
Hub Type
Spacer Flange
Bore Profile
Spacer Flange
Coupling Size or Series
7SC
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
5250
Torque
725In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Flange
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 7SC35 SPACER FLANGE
Manufacturer Internal Number
022004
Weight / LBS
2.48
Long Description
Flange, Elastomeric Coupling; 4-5/8" Outside Diameter; 2.81" Hub Diameter; Spacer Flange; 1.22" Length Thru Bore; 7SC Size or Series; No Bushing; Cast Iron Material; 5250 Maximum Speed; 725In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Hub Diameter
2.81 Inch | 71.374 Millimeter
Length Thru Bore
1.22 Inch | 30.988 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter