Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8018 1 3/4

8018 2

8018 2 CHAIN CPLG HUB ; 2" BORE 4-9/16" HUB DIA

2" Bore; 4-9/16" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 6.27" Outside Diameter; 2-3/8" Length Thru Bore; 37/64" Between Shaft Ends; 80 Chain; 18 Teeth; 2-3/8" Width; 8018; Keyway; Steel

Part #

8018 2

BDI #

625405

PRICE
$ 228.42 / each
$ 664.39 / each

QTY

INVENTORY:
3
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.422
UNSPSC
31163012
EAN
0697950047911
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Chain Number
80
Number of Teeth
18
Coupling Size or Series
8018
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
2000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Category - BDI
Couplings Chain Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer Item Number
8018 2
Manufacturer Internal Number
8018 2
Weight / LBS
9.74
Long Description
2" Bore; 4-9/16" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 6.27" Outside Diameter; 2-3/8" Length Thru Bore; 37/64" Between Shaft Ends; 80 Chain; 18 Teeth; 2-3/8" Width; 8018; Keyway; Steel
Distance Between Shaft Ends
0.578 Inch | 14.681 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
6.27 Inch | 159.258 Millimeter
Bore Range
0 Inch | 0 Millimeter
Hub Diameter
4.563 Inch | 115.9 Millimeter
Width
2.375 Inch | 60.325 Millimeter
Length Thru Bore
2.375 Inch | 60.325 Millimeter