Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8020

8020

8020H CHAIN CPLG HUB MPB ; 5-3/8" HUB DIA HUB SHAFT

5-3/8" Hub Diameter; Chain Coupling; Hub; Shaft; Minimum Plain Bore; 1-1/2 To 3-9/16 Bore Range; 6.91" Outside Diameter; 2-5/8" Length Thru Bore; 37/64" Between Shaft Ends; 80 Chain; 20 Teeth; 2-5/8" Width; 8020; No Keyway; Steel

Part #

8020H

BDI #

625416

PRICE
$ 249.24 / each
$ 725.03 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
7.473
UNSPSC
31163012
EAN
0697950047997
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Chain Number
80
Number of Teeth
20
Coupling Size or Series
8020
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
2000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Hardened Teeth
Category - BDI
Couplings Chain Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer Item Number
8020
Manufacturer Internal Number
8020
Weight / LBS
16.46
Long Description
5-3/8" Hub Diameter; Chain Coupling; Hub; Shaft; Minimum Plain Bore; 1-1/2 To 3-9/16 Bore Range; 6.91" Outside Diameter; 2-5/8" Length Thru Bore; 37/64" Between Shaft Ends; 80 Chain; 20 Teeth; 2-5/8" Width; 8020; No Keyway; Steel
Hub Diameter
5.375 Inch | 136.525 Millimeter
Width
2.625 Inch | 66.675 Millimeter
Bore
0 Inch | 0 Millimeter
Distance Between Shaft Ends
0.578 Inch | 14.681 Millimeter
Bore Range
1 Inch | 38.1 Millimeter
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Outside Diameter
6.91 Inch | 175.514 Millimeter