Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B8020 RSB CHAIN CPLG FLG NO KS

B8020 RSB CHAIN CPLG FLG NO KS

B8020 RSB CHAIN CPLG FLG NO KS ; FLEXIBLE CLOSE-COUPLED

5-3/8" Hub Diameter; Chain Coupling; Hub; Shaft; Minimum Plain Bore; 1-1/2 To 3-9/16 Bore Range; 6.913" Outside Diameter; 2-5/8" Length Thru Bore; 0.59" Between Shaft Ends; 80 Chain; 20 Teeth; 2-5/8" Width; 8020; No Keyway

Part #

099163

BDI #

251567

PRICE
$ 252.60 / each
$ 404.00 / each

QTY

INVENTORY:
5
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
7.618
UNSPSC
31163012
EAN
0782475047239
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Chain Number
80
Number of Teeth
20
Coupling Size or Series
8020
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Maximum Speed RPM
2000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Category - BDI
Couplings Chain Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
B8020 RSB CHAIN CPLG FLG NO KS
Manufacturer Internal Number
099163
Weight / LBS
16.78
Long Description
5-3/8" Hub Diameter; Chain Coupling; Hub; Shaft; Minimum Plain Bore; 1-1/2 To 3-9/16 Bore Range; 6.913" Outside Diameter; 2-5/8" Length Thru Bore; 0.59" Between Shaft Ends; 80 Chain; 20 Teeth; 2-5/8" Width; 8020; No Keyway
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Bore
0 Inch | 0 Millimeter
Width
2.625 Inch | 66.675 Millimeter
Hub Diameter
5.375 Inch | 136.525 Millimeter
Bore Range
1 Inch | 38.1 Millimeter
Distance Between Shaft Ends
0.59 Inch | 14.986 Millimeter
Outside Diameter
6.913 Inch | 175.59 Millimeter