Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BF13-5/8

BF13-5/8

BF13-5/8 COUPLING HUB

Jaw Coupling Hub; 5/8" Bore; 1-5/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.969" Outside Diameter; 0.938" Length Thru Bore; BF13 Size or Series; Set Screw; Steel; 3450 Maximum Speed; 160In-Lbs Torque

Part #

84935

BDI #

179682

PRICE
$ 42.54 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.219
UNSPSC
31163012
EAN
0781711849354
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
BF13
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3450
Torque
160In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.bostongear.com
Long Description
Jaw Coupling Hub; 5/8" Bore; 1-5/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.969" Outside Diameter; 0.938" Length Thru Bore; BF13 Size or Series; Set Screw; Steel; 3450 Maximum Speed; 160In-Lbs Torque
Length Thru Bore
0.938 Inch | 23.825 Millimeter
Hub Diameter
1.625 Inch | 41.275 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.969 Inch | 50 Millimeter