Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CHJS6P

CHJS6P

CHJS6P JAW COUPLING HUB ; 1/2 TO 1-3/4" BORE STEEL

Jaw Coupling Hub; 3" Hub Dia; Jaw Coupling; Hub; Shaft; Bushed; No Keyway; 3.438" Outside Diameter; 1.375" Length Thru Bore; CHJS6P Size or Series; Set Screw; Steel; 3600 Maximum Speed

Part #

1237676

BDI #

327065

PRICE
$ 392.41 / each
$ 455.05 / each

QTY

INVENTORY:
30
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.937
UNSPSC
31163012
EAN
0662289258468
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Keyway Yes/No
No
Coupling Size or Series
CHJS6P
Mounting Method
Set Screw
Bushing Size if bushed
P1
Material
Steel
Maximum Speed RPM
3600
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.regalrexnord.com
Long Description
Jaw Coupling Hub; 3" Hub Dia; Jaw Coupling; Hub; Shaft; Bushed; No Keyway; 3.438" Outside Diameter; 1.375" Length Thru Bore; CHJS6P Size or Series; Set Screw; Steel; 3600 Maximum Speed
Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter
Outside Diameter
3.438 Inch | 87.325 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter