Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CS P

CS P

CS P COUPLING SLEEVE ; 3" LTB STEEL

Coupling Bushing; CSP Coupling Size; Rigid Coupling

Part #

1235845

BDI #

329456

PRICE
$ 774.35 / each

QTY

INVENTORY:
3
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.61
UNSPSC
31171609
EAN
0662289249718
Part Type
Coupling Bushing
Coupling Size or Series
CSP
Coupling Type
Rigid Coupling
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 1/2" To 1-3/4" Bore Range | 4.25" Length Thru Bore | P1 Bushed | Flange | Non-Lubricated | Bar Steel | Browning
Category - BDI
Coupling Accessories
Product Group - BDI
M02306
Harmonized Tariff Code
8483.60.8000
Noun
Bushing
Keyword String
Coupling
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1235845
Manufacturer Internal Number
1235845
Weight / LBS
3.55
Long Description
Coupling Bushing; CSP Coupling Size; Rigid Coupling