Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CS202.5 RIGID HALF RSB

CS202.5 RIGID HALF RSB

CS202.5 RIGID HALF RSB COUPLING HUB

5-1/4" Hub Diameter; Gear Coupling; Hub; Shaft; Minimum Plain Bore; 3.03" Length Thru Bore; CS202.5; No Bushing; No Keyway; Carbon Steel; 6000 Max Speed; 53600In-Lbs Torque

Part #

075883-001RB

BDI #

17803672

PRICE
$ 762.67 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
13.364
UNSPSC
31163000
EAN
0191191989196
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Coupling Size or Series
CS202.5
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Carbon Steel
Maximum Speed RPM
6000
Torque
53600In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3.5 Inch Maximum Bore
Category - BDI
Couplings Gear Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Gear
Manufacturer URL
https://www.ameridrives.com
Long Description
5-1/4" Hub Diameter; Gear Coupling; Hub; Shaft; Minimum Plain Bore; 3.03" Length Thru Bore; CS202.5; No Bushing; No Keyway; Carbon Steel; 6000 Max Speed; 53600In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Hub Diameter
5.25 Inch | 133.35 Millimeter
Length Thru Bore
3.03 Inch | 76.962 Millimeter