Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4012 CHAIN CPLG ASSY

4012 CHAIN CPLG ASSY

4012 CHAIN CPLG ASSY ; SIZE 40

Chain Assembly; 40 Size or Series; Chain Coupling Type

Part #

100480

BDI #

251653

PRICE
$ 18.76 / each
$ 30.00 / each

QTY

INVENTORY:
15
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.195
UNSPSC
31151603
EAN
0782475048229
Part Type
Chain Assembly
Coupling Size or Series
40
Coupling Type
Chain Coupling
Other Features
Components May or May Not Intermix Among Brands | 12 Teeth
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
7315.11.00.60
Noun
Assembly
Keyword String
Chain
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4012 CHAIN COUPLING CHAIN ASSY
Manufacturer Internal Number
100480
Weight / LBS
0.43
Long Description
Chain Assembly; 40 Size or Series; Chain Coupling Type