Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6020 CHAIN CPLG ASSY

6020 CHAIN CPLG ASSY

6020 CHAIN CPLG ASSY ; ASSEMBLY 60 SIZE OR SERIES COUPLING TYPE

Chain Assembly; 60 Size or Series; Chain Coupling Type

Part #

100492

BDI #

251660

PRICE
$ 82.52 / each
$ 132.00 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.18
UNSPSC
31151603
EAN
0782475048298
Part Type
Chain Assembly
Coupling Size or Series
60
Coupling Type
Chain Coupling
Other Features
Components May or May Not Intermix Among Brands | 20 Teeth
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
7315.11.00.60
Noun
Assembly
Keyword String
Chain
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
6020 CHAIN COUPLING CHAIN ASSY
Manufacturer Internal Number
100492
Weight / LBS
2.6
Long Description
Chain Assembly; 60 Size or Series; Chain Coupling Type