Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

7 POLY-DISC CPLG DISC

7 POLY-DISC CPLG DISC

7 POLY-DISC CPLG DISC ; 7" OD DISC COUPLING

7" Outside Diameter; Disc Coupling; Disc; Polyurethane; 7/8" Between Shaft Ends; 7/8" Thickness; 7 Size or Series; 3000 Max Speed; 2900In-Lbs Torque

Part #

008034

BDI #

239467

PRICE
$ 368.82 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.213
UNSPSC
31163000
EAN
0782475006700
Coupling Type
Disc Coupling
Component
Disc
Material
Polyurethane
Coupling Size or Series
7
Maximum Speed RPM
3000
Torque
2900In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Disc Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Disc
Keyword String
Coupling Disc
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
7 POLY-DISC CPLG DISC
Manufacturer Internal Number
008034
Weight / LBS
0.47
Long Description
7" Outside Diameter; Disc Coupling; Disc; Polyurethane; 7/8" Between Shaft Ends; 7/8" Thickness; 7 Size or Series; 3000 Max Speed; 2900In-Lbs Torque
Distance Between Shaft Ends
0.875 Inch | 22.225 Millimeter
Thickness
0.875 Inch | 22.225 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter