Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8 POLY-DISC CPLG DISC

8 POLY-DISC CPLG DISC

8 POLY-DISC CPLG DISC ; 8" OD

8" Outside Diameter; Disc Coupling; Disc; Polyurethane; 1-1/8" Between Shaft Ends; 1-1/8" Thickness; 8 Size or Series; 2400 Max Speed; 6300In-Lbs Torq

Part #

008035

BDI #

239468

PRICE
$ 463.08 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.418
UNSPSC
31163000
EAN
0782475006717
Coupling Type
Disc Coupling
Component
Disc
Material
Polyurethane
Coupling Size or Series
8
Maximum Speed RPM
2400
Torque
6300In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Disc Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Disc
Keyword String
Coupling Disc
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
8 POLY-DISC CPLG DISC
Manufacturer Internal Number
008035
Weight / LBS
0.92
Long Description
8" Outside Diameter; Disc Coupling; Disc; Polyurethane; 1-1/8" Between Shaft Ends; 1-1/8" Thickness; 8 Size or Series; 2400 Max Speed; 6300In-Lbs Torq
Thickness
1.125 Inch | 28.575 Millimeter
Distance Between Shaft Ends
1.125 Inch | 28.575 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter