Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8H POLY-DISC CPLG FLG 2517

8H POLY-DISC CPLG FLG 2517

8H POLY-DISC CPLG FLG 2517 ; 5" HUB DIA DISC COUPLING HUB SHAFT

5" Hub Diam; Disc Coupling; Hub; Shaft; Bushed; Not Available; 1/2 To 2-11/16" Bore Range; 8" Flange Outside Diam; 8" Outside Diam; 1-3/4" Length Thru Bore; 8H; 2517; Keyway; 2400 Max Speed; 6300In-Lbs Torque

Part #

008047

BDI #

239477

PRICE
$ 327.84 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
6.152
UNSPSC
31163012
EAN
0782475006809
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Material
Not Available
Coupling Size or Series
8H
Bushing Size if bushed
2517
Keyway Yes/No
Yes
Maximum Speed RPM
2400
Torque
6300In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Category - BDI
Couplings Disc Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Disc
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
8H POLY-DISC CPLG FLG 2517
Manufacturer Internal Number
008047
Weight / LBS
13.55
Long Description
5" Hub Diam; Disc Coupling; Hub; Shaft; Bushed; Not Available; 1/2 To 2-11/16" Bore Range; 8" Flange Outside Diam; 8" Outside Diam; 1-3/4" Length Thru Bore; 8H; 2517; Keyway; 2400 Max Speed; 6300In-Lbs Torque
Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
8 Inch | 203.2 Millimeter
Hub Diameter
5 Inch | 127 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter