Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5 HCB X 40MM H7 OMEGA

2 HSB X 0.75 STL OMEGA 7300220

2 HSB X 0.75 STL OMEGA 7300220 ; 7300220 NON RETURNABLE

Hub, Elastomeric Coupling; 3/4" Bore; 1.85" Outside Diameter; 1-1/2" Hub Diameter; Shaft; Finished Bore; 15/16" Length Thru Bore; E2 Size or Series; No Bushing; Keyway; Steel Material; 7500 Maximum Speed; 190In-Lbs Torque

Part #

10287361

BDI #

18139624

PRICE
$ 88.18 / each
$ 97.00 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
31163012
EAN
0698210002206
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
E2
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
7500
Torque
190In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300220
Weight / LBS
0.5
Long Description
Hub, Elastomeric Coupling; 3/4" Bore; 1.85" Outside Diameter; 1-1/2" Hub Diameter; Shaft; Finished Bore; 15/16" Length Thru Bore; E2 Size or Series; No Bushing; Keyway; Steel Material; 7500 Maximum Speed; 190In-Lbs Torque
Outside Diameter
1.85 Inch | 46.99 Millimeter
Length Thru Bore
0.938 Inch | 23.825 Millimeter
Hub Diameter
1.5 Inch | 38.1 Millimeter
Bore
0.75 Inch | 19.05 Millimeter