Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

30 HSB X 1.625 STL OMEGA 7369351

30 HSB X 1.625 STL OMEGA 7369351

30 HSB X 1.625 STL OMEGA 7369351 ; 7369351 NON RETURNABLE

Hub, Elastomeric Coupling; 1-5/8" Bore; 5.42" Outside Diameter; 4.62" Hub Diameter; Shaft; Finished Bore; 2.31" Length Thru Bore; E30 Size or Series; No Bushing; Keyway; Steel Material; 5800 Maximum Speed; 3650In-Lbs Torque

Part #

10287522

BDI #

18139846

PRICE
$ 415.49 / each
$ 457.00 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.672
UNSPSC
31163012
EAN
0698210693510
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
E30
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
5800
Torque
3650In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7369351
Weight / LBS
10.3
Long Description
Hub, Elastomeric Coupling; 1-5/8" Bore; 5.42" Outside Diameter; 4.62" Hub Diameter; Shaft; Finished Bore; 2.31" Length Thru Bore; E30 Size or Series; No Bushing; Keyway; Steel Material; 5800 Maximum Speed; 3650In-Lbs Torque
Outside Diameter
5.42 Inch | 137.668 Millimeter
Length Thru Bore
2.31 Inch | 58.674 Millimeter
Hub Diameter
4.62 Inch | 117.348 Millimeter
Bore
1.625 Inch | 41.275 Millimeter