Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5 HTL HUB OMEGA 7300805

5 HTL HUB OMEGA 7300805

5 HTL HUB OMEGA 7300805 ; 7300805 NON RETURNABLE

Hub, Elastomeric Coupling; 3-1/8" Outside Diameter; 2-3/4" Hub Diameter; Shaft; Bushed; 7/8" Length Thru Bore; E5 Size or Series; 1108 Bushing Size; Keyway; Steel Material; 7500 Maximum Speed; 925In-Lbs Torque

Part #

10287466

BDI #

18141161

PRICE
$ 117.28 / each
$ 129.00 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.603
UNSPSC
31163012
EAN
0698210008055
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Coupling Size or Series
E5
Bushing Size if bushed
1108
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
7500
Torque
925In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300805
Weight / LBS
1.33
Long Description
Hub, Elastomeric Coupling; 3-1/8" Outside Diameter; 2-3/4" Hub Diameter; Shaft; Bushed; 7/8" Length Thru Bore; E5 Size or Series; 1108 Bushing Size; Keyway; Steel Material; 7500 Maximum Speed; 925In-Lbs Torque
Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter
Hub Diameter
2.75 Inch | 69.85 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter