Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WE30-2012 TL

80 HTL HUB OMEGA 7300845

80 HTL HUB OMEGA 7300845 ; 7300845 NON RETURNABLE

Hub, Elastomeric Coupling; 11-1/4" Outside Diameter; 7-3/4" Hub Diameter; Shaft; Bushed; 4" Length Thru Bore; E80 Size or Series; 4040 Bushing Size; Keyway; Steel Material; 2000 Maximum Speed; 39500In-Lbs Torque

Part #

10287474

BDI #

18141828

PRICE
$ 1,158.30 / each
$ 1,274.00 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
18.8
UNSPSC
31163012
EAN
0698210008451
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Coupling Size or Series
E80
Bushing Size if bushed
4040
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
2000
Torque
39500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300845
Weight / LBS
41.4
Long Description
Hub, Elastomeric Coupling; 11-1/4" Outside Diameter; 7-3/4" Hub Diameter; Shaft; Bushed; 4" Length Thru Bore; E80 Size or Series; 4040 Bushing Size; Keyway; Steel Material; 2000 Maximum Speed; 39500In-Lbs Torque
Length Thru Bore
4 Inch | 101.6 Millimeter
Hub Diameter
7.75 Inch | 196.85 Millimeter
Outside Diameter
11.25 Inch | 285.75 Millimeter
Bore
0 Inch | 0 Millimeter
Bore Range
1-7/16 To 4-7/16 Inch | 38 To 115 Millimeter