Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E140 ELEMENT OMEGA 7300071

E15M ELEMENT M8 CS OMEGA 7300027M

E15M ELEMENT M8 CS OMEGA 7300027M ; 7300027M M8 CS NON RETURNABLE

Coupling Element; Elastomeric Coupling Type; 162MM Outside Diameter; Polyurethane; 8MM Between Shaft Ends; E15M Coupling Size; 6600RPM Maximum Speed; 203Nm Torque

Part #

10287737

BDI #

21473954

PRICE
$ 314.57 / each
$ 346.00 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.406
UNSPSC
31163000
EAN
0698210590796
Coupling Type
Elastomeric Coupling
Component
Element
Material
Polyurethane
Coupling Size or Series
E15M
Maximum Speed RPM
6600
Torque
203Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 47
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
Manufacturer Item Number
7300027M
Manufacturer Internal Number
7300027M
Weight / LBS
3.1
Long Description
Coupling Element; Elastomeric Coupling Type; 162MM Outside Diameter; Polyurethane; 8MM Between Shaft Ends; E15M Coupling Size; 6600RPM Maximum Speed; 203Nm Torque
Outside Diameter
6.378 Inch | 162 Millimeter
Distance Between Shaft Ends
0.315 Inch | 8 Millimeter