Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E40M METRIC ELEMENT OMEGA 7300040M

E3 HSU ELEMENT OMEGA 7300010HSU

E3 HSU ELEMENT OMEGA 7300010HSU ; 7300010HSU NON RETURNABLE

4" Outside Diameter; Elastomeric Coupling Type; Element; Hydrolytically Stable Urethane; 0.81" Between Shaft Ends; E3 Size or Series; 7500 Max Speed; 365In-Lbs Torque

Part #

10287707

BDI #

18143081

PRICE
$ 198.20 / each
$ 218.00 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.503
UNSPSC
31163005
EAN
0793699334357
Coupling Type
Elastomeric Coupling
Component
Element
Material
Hydrolytically Stable Urethane
Coupling Size or Series
E3
Maximum Speed RPM
7500
Torque
365In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300010HSU
Manufacturer Internal Number
0133435
Weight / LBS
1.11
Long Description
4" Outside Diameter; Elastomeric Coupling Type; Element; Hydrolytically Stable Urethane; 0.81" Between Shaft Ends; E3 Size or Series; 7500 Max Speed; 365In-Lbs Torque
Outside Diameter
4 Inch | 101.6 Millimeter
Distance Between Shaft Ends
0.81 Inch | 20.574 Millimeter
Width
0 Inch | 0 Millimeter