DODGE
RAPTOR E2 ELEMENT ; NATURAL RUBBER
Elastomeric Coupling Type; 3-1/2" Outside Diameter; Element; Rubber; 1.9" Between Shaft Ends; E2 Coupling Size; 7500RPM Maximum Speed; 194In-Lbs Torque
Part #
BDI #
PRICE
$ 148.18 / each
INVENTORY
REXNORD
30R31 SP HUB C 2.097 W/HARDWARE WRAPFLEX ; NON RETURNABLE 3700071
4.96" Outside Diameter; Elastomeric Coupling Type; Spacer Hub; Steel; 2.097" Width; 30R Size or Series; 4500 Max Speed; 4600In-Lbs Torque
Part #
BDI #
PRICE
$ 365.41 / each
$ 468.00 / each
INVENTORY