Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ES40-R ELEMENT OMEGA 7300110R

ES40-R ELEMENT OMEGA 7300110R

ES40-R ELEMENT OMEGA 7300110R ; 7300110R 9-1/2" OD POLYURETHANE NON RET

9-1/2" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 1.67" Between Shaft Ends; ES40-R Size or Series; 5000 Max Speed; 5500In-Lbs Torque

Part #

10312559

BDI #

18143334

PRICE
$ 1,318.29 / each
$ 1,450.00 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.591
UNSPSC
31163000
EAN
0698210792367
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Polyurethane
Coupling Size or Series
ES40-R
Maximum Speed RPM
5000
Torque
5500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 7
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300110R
Manufacturer Internal Number
7379236
Weight / LBS
14.53
Long Description
9-1/2" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 1.67" Between Shaft Ends; ES40-R Size or Series; 5000 Max Speed; 5500In-Lbs Torque
Outside Diameter
9.5 Inch | 241.3 Millimeter
Distance Between Shaft Ends
1.67 Inch | 42.418 Millimeter
Width
0 Inch | 0 Millimeter