Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FB5012 X 1 1/8

FB5012 X 7/8

FB5012 X 7/8 CHAIN CPLG FLG

7/8" Bore; 1-3/4" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 2-3/4" Outside Diameter; 1-1/4" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 12 Teeth; 1-1/4" Width; 5012; Keyway

Part #

099133

BDI #

251546

PRICE
$ 75.68 / each
$ 121.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.363
UNSPSC
31163012
EAN
0782475047123
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Chain Number
50
Number of Teeth
12
Coupling Size or Series
5012
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Maximum Speed RPM
875
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth
Category - BDI
Couplings Chain Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
FB5012 X 7/8 CHAIN CPLG FLG
Manufacturer Internal Number
099133
Weight / LBS
0.8
Long Description
7/8" Bore; 1-3/4" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 2-3/4" Outside Diameter; 1-1/4" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 12 Teeth; 1-1/4" Width; 5012; Keyway
Hub Diameter
1.75 Inch | 44.45 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Distance Between Shaft Ends
0.375 Inch | 9.525 Millimeter
Width
1.25 Inch | 31.75 Millimeter