Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FB5016 X 1 3/8

FB5016 X 1 1/2

FB5016 X 1 1/2 CHAIN CPLG FLG ; 1-1/2" BORE 2-1/2" HUB

1-1/2" Bore; 2-1/2" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 3.628" Outside Diameter; 1-7/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 16 Teeth; 1-7/16" Width; 5016; Keyway

Part #

099113

BDI #

251526

PRICE
$ 64.41 / each
$ 103.00 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.686
UNSPSC
31163012
EAN
0782475046928
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Chain Number
50
Number of Teeth
16
Coupling Size or Series
5016
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Maximum Speed RPM
4000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Category - BDI
Couplings Chain Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
FB5016 X 1 1/2 CHAIN CPLG FLG
Manufacturer Internal Number
099113
Weight / LBS
1.51
Long Description
1-1/2" Bore; 2-1/2" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 3.628" Outside Diameter; 1-7/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 16 Teeth; 1-7/16" Width; 5016; Keyway
Distance Between Shaft Ends
0.375 Inch | 9.525 Millimeter
Outside Diameter
3.628 Inch | 92.151 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
1.438 Inch | 36.525 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter