Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FC11010034

FC11010034

FC110 X 1-3/4 JAW COUPLING

Jaw Coupling Hub; 1-3/4" Bore; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.313" Outside Diameter; FC110 Size or Series; Set Screw; Cast Iron; 3600 Maximum Speed; Buna-N 693 | Polyurethane 1512In-Lbs Torque

Part #

FC11010034

BDI #

646747

PRICE
$ 43.59 / each

QTY

CATEGORY
Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
1.495
EAN
0640965186564
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
FC110
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
3600
Torque
Buna-N 693 | Polyurethane 1512In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://maurey.biz
Weight / LBS
3.3
Long Description
Jaw Coupling Hub; 1-3/4" Bore; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.313" Outside Diameter; FC110 Size or Series; Set Screw; Cast Iron; 3600 Maximum Speed; Buna-N 693 | Polyurethane 1512In-Lbs Torque
Hub Diameter
0 Inch | 0 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
3.313 Inch | 84.15 Millimeter